Pocket torch with a charging dock Suprabeam Q5xr Defend
Rechargeable-battery LED torch Suprabeam Q5XRS DEF
TRCH-BTRY-LED-SUPRABEAM-(Q5XRS DEF)
Art.-no. 9501020917
EAN 5704049912687
Register and access more than 75 000 products
The body of the Q5xr Defend torch is anodised black, and the torch includes many tactical features
- Impact frames in front and rear
- anti-roll attachment
- Tactical belt-case with silent magnetic lock
- Powerful strobe light.
Q5xr Defend's advance electronics are designed to maintain
- Long-term high light output
- To decrease power consumption
- To reduce the heat output of the LEDs
Q5xr comes with a handy charging dock that can be set up e.g., at
- workstations, in vehicles, on transit routes
- at entrances to buildings/rooms.
2 Years Warranty
Datasheets(X)
- For indoor and outdoor use
- IPX4
- Do not expose batteries to temperatures over 60°C (140°F), and do not charge them in locations where high temperatures may occur
- Do not expose batteries to direct sunlight
- Do not dismantle or modify batteries
- Do not strike or nail the batteries in any way
- Do not subject the batteries to strong shocks
- Do not let batteries get wet
- If you notice anything irregular about the batteries, stop using them immediately
- Keep the batteries out of the reach of children and pets
- Do not place batteries on top of an electromagnetic field
- Do not use empty batteries
- Do not use extremely short-lived batteries
- Do not short-circuit batteries
- Do not place batteries in a microwave, pressure tank or similar device
- Do not charge batteries in a place where they may be exposed to high temperatures
- Remove the battery(ies) from the device if it will not be used for a long time
- Never charge batteries unattended
Luminous flux | 1000 lm |
Min./max. luminous flux | 50 / 1000 lm |
Adjustable focus | Yes |
Lighting range | 280 m |
Min./max. luminous period | 4-37 h |
Luminous period | 7 h |
Charging time | 2 h |
IP protection class | IP X4 |
IP protection type, lamp | IP X4 |
IP protection type charger | IP 20 |
Type of rechargeable battery/battery | Li-lon |
Nominal voltage | 3.7 V |
Rechargeable battery/battery capacity | 3300 mAh |
Connection type | USB, Micro-USB |
Min./max. operating temperature | -20 to +35 °C |
Charging temperature min./max. | 0 to +60 °C |
Length x width x height | 161 x 39 x 39 mm |
Min./max. length | 161-161 mm |
Material | Aluminium / aluminium |
Plug type | C |
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units