Welcome to Würth Finland For trade customers only

Pocket torch with a charging dock Suprabeam Q5xr Defend

Rechargeable-battery LED torch Suprabeam Q5XR DEF
TRCH-BTRY-SUPRAB-Q5XR-DE-LED-LIION-IPX4

Art.-no. 0827806278
EAN 5704049906785

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Suprabeam Q5xr Defend is a powerful tactical torch designed specifically for the military, police and security industries.

The body of the Q5xr Defend torch is anodised black, and the torch includes many tactical features


  • Impact frames in front and rear

  • anti-roll attachment

  • Tactical belt-case with silent magnetic lock

  • Powerful strobe light.


Q5xr Defend's advance electronics are designed to maintain


  • Long-term high light output

  • To decrease power consumption

  • To reduce the heat output of the LEDs


Q5xr comes with a handy charging dock that can be set up e.g., at


  • workstations, in vehicles, on transit routes

  • at entrances to buildings/rooms.
NoticeBattery: 18650 Li-ion 3300mAh (12.21 Wh) 3.7 V

2 Years Warranty

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area
  • For indoor and outdoor use

  • IPX4
InstructionsIf misused, a battery may leak, explode or ignite.
  • Do not expose batteries to temperatures over 60°C (140°F), and do not charge them in locations where high temperatures may occur

  • Do not expose batteries to direct sunlight

  • Do not dismantle or modify batteries

  • Do not strike or nail the batteries in any way

  • Do not subject the batteries to strong shocks

  • Do not let batteries get wet

  • If you notice anything irregular about the batteries, stop using them immediately

  • Keep the batteries out of the reach of children and pets

  • Do not place batteries on top of an electromagnetic field

  • Do not use empty batteries

  • Do not use extremely short-lived batteries

  • Do not short-circuit batteries

  • Do not place batteries in a microwave, pressure tank or similar device

  • Do not charge batteries in a place where they may be exposed to high temperatures

  • Remove the battery(ies) from the device if it will not be used for a long time

  • Never charge batteries unattended

Luminous flux

1000 lm

Min./max. luminous flux

50 / 1000 lm

Adjustable focus

Yes

Lighting range

280 m

Min./max. luminous period

4-37 h

Luminous period

7 h

Charging time

2 h

IP protection class

IP X4

IP protection type, lamp

IP X4

IP protection type charger

IP 20

Type of rechargeable battery/battery

Li-lon

Nominal voltage

3.7 V

Rechargeable battery/battery capacity

3300 mAh

Connection type

USB, Micro-USB

Min./max. operating temperature

-20 to +35 °C

Charging temperature min./max.

0 to +60 °C

Length x width x height

161 x 39 x 39 mm

Min./max. length

161-161 mm

Material

Aluminium / aluminium

Plug type

C

including:
1 x

BTRY-(F.TRCH-SUPRABEAM-Q3R/Q5)-3,7V

Quantity: 1 x
1 x

BLBG-(F.TRCH-SUPRABEAM-Q5XR)

Quantity: 1 x
1 x

CHRG-(F.TRCH-SUPERBEAM-SERIEQ5)

Description: Suitable for a Q5xr Defend lamp
Quantity: 1 x
1 x

CHRGCBL-F.HDLAMP-USB-BLCK-L1M

Quantity: 1 x
1 x

AY-ANTIROLL-RG-TRCH-BTRY-SUPRABEAM

Description: Compatible with Suprabeam Q3, Q4 and Q5 series torches
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

BTRY-(F.TRCH-SUPRABEAM-Q3R/Q5)-3,7V

x 1 pcs

CHRGCBL-F.HDLAMP-USB

x 1 pcs

USBCHRG-F.VEH-DUAL-2,4A

Car quick charger with 2 USB connections for charging USB devices
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

BTRY-(F.TRCH-SUPRABEAM-Q3R/Q5)-3,7V

x 1 pcs

SWTCH-(F.TRCH-SUPRABEAM-Q5XR)

x 1 pcs

CHRG-(F.TRCH-SUPERBEAM-SERIEQ5)

Suitable for a Q5xr Defend lamp
x 1 pcs

TRCHLENS-(F.TRCH-SUPRABEAM-Q5XR)

Replaceable lens unit for Suprabeam lamps
x 1 pcs

CHRGCBL-F.HDLAMP-USB-BLCK-L1M

x 1 pcs

TRAFFCONE-(F.TRCH-SUPRABEAM)-ORNG

Soft rubber
x 1 pcs

BLBG-(F.TRCH-SUPRABEAM-Q5XR)

x 1 pcs

AY-ANTIROLL-RG-TRCH-BTRY-SUPRABEAM

Compatible with Suprabeam Q3, Q4 and Q5 series torches
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU

CBLTIE-BLCK-13X752MM

x 5 pcs

BTRY-LITHIUM-EL123AP-3V

x 6 pcs

PROTBG-(F.HDLAMP-SUPRABEAM)-BLCK

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:

BTRY-(F.TRCH-SUPRABEAM-Q3R/Q5)-3,7V

x 1 pcs

SWTCH-(F.TRCH-SUPRABEAM-Q5XR)

x 1 pcs

TRCHLENS-(F.TRCH-SUPRABEAM-Q5XR)

Replaceable lens unit for Suprabeam lamps
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information