Welcome to Würth Finland For trade customers only

Pointed burner

Pointed burner Powerjet/Metaljet
PTBRN-(F.PWRJET/METALJET)-0,5KW

Art.-no. 0984870201
EAN 4053479982724

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Suitable for Powerjet Ultra/Metaljet handles
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application areaSoft soldering, approx. 200–300°C. Rough soldering, approx. 700°C.

Burner diameter

15 mm

Gas consumption on 2-bar per hour

40 g

Power rating on 2 bar

0.5 kW

Soft soldering on 2-bar

10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information