Welcome to Würth Finland For trade customers only

Polishing flap disc, 125 x 22 mm

Polishing flap disc
POLISHING FLAP DISC 125X22,2MM

Art.-no. 0673881000

EAN 5414889092790

-
Polishing flap disc, 125 x 22 mm

Art.-no. 0673881000

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Polishing disc with high-quality fleece for angle grinders.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor finishing work on various polished metal surfaces. Suitable for stainless steel, steel and coloured metals such as aluminium, copper, brass and bronze. Use with polishing paste.


The disc has a maximum rated speed of 12,200 RPM, but for best results a lower speed of 4,500 RPM (maximum) is recommended.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information