Polishing machine, cordless Mirka ARP-B 300NV
Cordless polisher Mirka ARP
POLR-CORDL-MIRKA-8991000311-ARP-B-300NV
Register and access more than 75 000 products
- Small, light and ergonomic
- Powerful and efficient
- Low noise level
- Intelligent and fast-charging rechargeable battery in two sizes
- Possibility of process standardisation via myMIRKA app
- Variable speed regulation
Datasheets(X)
Rechargeable battery/battery permanently installed | No |
Number of rechargeable batteries/batteries | 2 PCS |
Weight of rechargeable battery/battery | 189 g |
Rechargeable battery/battery capacity | 2.5 Ah |
Type of rechargeable battery/battery | Li-lon |
Max. idle speed | 2200 rpm |
Nominal voltage | 10.8 V |
RoHS-compliant | Yes |