Welcome to Würth Finland For trade customers only

Polishing machine, electric Mirka PS1437

Polisher PS 1437 Mirka
POLR-EL-MIRKA-8991300111-PS-1437

Art.-no. 1971013671

EAN 6416868929553

-
Polishing machine, electric Mirka PS1437

Art.-no. 1971013671

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Includes bail handle and side handle for better control during work

The Mirka® polishing machine PS1437 has a powerful electric motor with high torque. Pre-selection of the speed makes it possible to generate the exact speed for polishing. A bail handle and a side handle are included in the scope of delivery for better control during work. The spindle lock allows easy and fast replacement of the plate.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

240 V

Frequency

60 Hz

Power input

1400 W

Min./max. idle speed

1100-3700 rpm

Max. polishing element diameter

150 mm

Weight of machine

1.9 kg

Cable length

4 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information