Welcome to Würth Finland For trade customers only

Polishing machine, pneumatic Mirka RPS 300CV

Pneumatic polisher RPS 300CV Mirka
POLR-PN-MIRKA-8992340111-RPS-300CV

Art.-no. 1971013647

EAN 6416868930375

-
Polishing machine, pneumatic Mirka RPS 300CV

Art.-no. 1971013647

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Can be used as both a polishing and grinding machine

The light and ergonomic rotating polishing machine enables efficient and dust-free grinding of small surfaces. The power tool is equipped with a 77 mm 6-hole abrasive disc and can be used as both a polishing and a grinding machine.


Mirka® RPS 300CV can be used for a variety of applications: In bodywork, especially for paint removal. The power tool offers excellent results in glass grinding thanks to the rotary movement.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. idle speed

3000 rpm

Washer diameter

77 mm

Air consumption

481 l/min

Min. hose inner diameter

10 mm

Operating pressure

6.2 bar

Weight of machine

630 g

Length

186.2 mm

Thread type x nominal diameter in inches

Thread measured in inches 3 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information