Polishing paste
Glass polishing paste
POL-GLASS-30ML
Register and access more than 75 000 products
- Abrasive paste specially designed for XLR-1 repair resin
- Polishes the repair site quickly and easily to create a mirror gloss
Datasheets(X)
Weight of content | 32 g |
Container | 0 - not applicable |
Chemical basis | 0 - not applicable |
Smell/fragrance | Mild |
Colour | White |
pH value | 10 |
Viscosity | 5000 mPas |
Density | 1.06 g/cm³ |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | 0 - not applicable |
AOX-free | 0 - not applicable |
Silicone-free | Yes |
Bio-degradable | 0 - not applicable |