Polyester bag, large
Polyester bag with shoulder strap
TLBG-480X220X240MM
Art.-no. 071593 688
EAN 4045989633371
Register and access more than 75 000 products
- A variety of pockets for stowing tools away
- Made of tear-resistant fabric, resistant against chemical influences and low temperatures
- Robust zips
- Padded carry handle
- Solid PVC base
- Detachable shoulder strap
The bag is supplied empty.
Datasheets(X)
Length x width x height | 480 x 220 x 240 mm |
Material | 100% polyester |
Colour | Grey, Black, Red |
Max. load capacity | 8 kg |
Product weight (per item) | 500.000 g |
Min./max. length of shoulder belt | 77-127 mm |
Min. length of shoulder belt | 77 mm |
Max. length of shoulder belt | 127 mm |