Polyester bag, small
Polyester case
TLBG-RED/BLACK 320X210X240MM
Register and access more than 75 000 products
- A variety of pockets for stowing tools away
- Made of tear-resistant fabric, resistant to chemical influences and low temperatures
- Robust zips
- Padded carry handle
- Solid PVC base
The bag is supplied empty.
Datasheets(X)
Length x width x height | 300 x 225 x 220 mm |
Material | 100% polyester |
Colour | Grey, Black, Red |
Max. load capacity | 5 kg |
Product weight (per item) | 350.000 g |