Polyurethane spiral hose
PU spiral hose with male threads
AIRHOSE-COIL-PU-ET-3/8IN-IT8XET12MM-WL8M
Art.-no. 06992
EAN 4045989765126
Register and access more than 75 000 products
Polyurethane hose is flexible and very supple due to its spiral structure.
- Easy to store
Can be used with various types of quick-action couplings and plugs with R female thread.
- For example: Würth quick-action coupling series 2000 or 4000
Datasheets(X)
Outer diameter of hose | 12 mm |
Inner hose diameter | 8 mm |
Length (elongated state) | 10 mm |
Working length | 8 m |
Connection thread | ET 3/8 inch |
Material | Polyurethane |
Colour | Red |
Min./max. temperature conditions | -20 to 60 °C |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 60 °C |
Max. operating pressure | 10 bar |
Product weight (per item) | 960.000 g |