Welcome to Würth Finland For trade customers only

Portable fan N16 Nederman

Extractor fan series N
EXTRSYS-FAN-N16-484X430X550

Art.-no. 0984595110
EAN 4056807440217

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

FAN WITH NEDERMAN N16 PLATFORM

The Nederman N16 fan is a simple and effective air-conditioning unit for maintenance, repair and other temporary work.


Excellent for the removal of welding fumes, vapour and dust or for the supply of fresh air when working in confined spaces

Ready for use. Consists of a fan, an electrical motor (230 V), a pre-installed engine protection switch and a plug.


Hose connections Ø 150/160 mm and pipe foot.


0.55 kW/230 V

Scope of delivery does not include hoses or the wheels shown in the picture.

1 Year Warranty


on issues of material and production

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Length

484 mm

Product weight (per item)

15 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information