Post support bracket BD-S/TZN with corrugated dowel
Post holder, BD-S/TZN with rowlock
COLUMN SHOE I-MODEL
Register and access more than 75 000 products
- Suitable for concrete, adjustable height compensation with 250 mm corrugated dowel
- Concealed post connection with inner blade mount
- Long service life through hot-dip galvanisation
- Blade material: S 235 JR in line with EN 10025:2004
- Corrugated dowel material: B 500 SP
- Surface: completely hot-dip galvanised, coat layer approx. 55 µm in line with DIN EN 1461
- Utilisation class: application in utilisation classes 1, 2 and 3
Diameter of bolt/dowel pin may only be max. 1 mm smaller than the diameter of the hole.
European Technical Approval ETA-13/1063
Datasheets(X)
Post mount for light structures.
Anchored by embedding directly in concrete or using a sleeve foundation.
Recommended concrete embedding depth: approx. 200 mm
Suitable fasteners:
- Dowel pins: D = 10 mm; Rm ≥ 360 N/mm²
- Bolt/SB sets: M10; Rm ≥ 360 N/mm²
Design | For static purposes |
Form | Blade shape |
Strut dimensions | 60 x 110 x 5 mm |
Holder plate dimensions | 90 x 60 x 5 mm |
Length | 315 mm |
Baseplate format | 90 x 60 x 5 mm |
Length of rowlock (concrete) | 200 mm |
Diameter of rowlock (concrete) | 16 mm |
Material | Structural steel, 1.0037 |
Surface | Hot dip galvanized |
Coating thickness | 55 µm |
Weight | 1336 g |