Post support bracket BD-U/TZN
COLUMN SHOE D 100X40
Art.-no. 0681999400
EAN 4053479940861
Register and access more than 75 000 products
- Suitable for embedding in concrete, adjustable height compensation using 250 mm corrugated dowel
- Easy installation using external fork
- Fork material: steel S 235 JR in line with EN 10025:2004
- Corrugated dowel material: B 550 BR + AC in line with DS 10080:2006; d = 20 mm
- Surface: completely hot-dip galvanised, coat layer approx. 55 µm in line with DIN EN 1461
- Utilisation class: application in utilisation classes 1, 2 and 3
Diameter of bolts/screws may only be max. 1 mm smaller than the diameter of the hole.
Secure anchorage of the post support bracket in the substrate or ground must be verified separately.
European Technical Approval ETA-13/1063
Datasheets(X)
Post mount for light structures such as carports, wattle fences and other garden structures.
Anchored by embedding directly in concrete or using a sleeve foundation.
Recommended concrete embedding depth: approx. 200 mm
Suitable fasteners:
- ASSY 3.0 Combi: D = 10 mm; L ≥ 60 m, Rm ≥ 360 N/mm²
- Bolt/SB sets: M10; Rm ≥ 360 N/mm²
Design | For static purposes |
Form | Fixed U profile |
Width of fork (A) | 100 mm |
Fork height | 125 mm |
Fork thickness | 4 mm |
Length | 325 mm |
Length of rowlock (concrete) | 200 mm |
Material | Structural steel, 1.0037 |
Surface | Hot dip galvanized |
Weight | 887.5 g |