Power chisel HC010-H10B + 20-mm chisel Deprag
Compressed air chisel HC010-H10B
PNEUMATIC HAMMER DEPRAG HC010-H10B
Register and access more than 75 000 products
1 Year Warranty
on issues of material and production
Datasheets(X)
Tool holding device | 10,2 mm HEX |
Operating pressure | 6.3 bar |
Air consumption | 200 l/min |
Max. impact rate | 9000 rpm |
Piston diameter | 16 mm |
Length | 151 mm |
Weight of machine | 1 kg |