Welcome to Würth Finland For trade customers only

Power chisel HC040-H19B Deprag

Compressed air chisel HC040-H19B
DEPRAG HAMMER HC040-H19B

Art.-no. 0703999039

EAN 4053479949109

-
Power chisel HC040-H19B Deprag

Art.-no. 0703999039

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

An efficient compressed air chisel for light chipping
Sturdy and strong
NoticeMail order

1 Year Warranty


on issues of material and production

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tool holding device

Hexagon socket

Operating pressure

7 bar

Air consumption

200 l/min

Max. impact rate

2700 rpm

Piston diameter

28 mm

Length

353 mm

Weight of machine

4 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

PTCHIS-(HC040-H19B)-ST-HEX-L300MM

x 1 pcs

FLCHIS-HEX-(HC040-H19B)-L300-W25MM

x 1 pcs

FLCHIS-HEX-(HC040-H19B)-L300-W45MM

x 1 pcs

FLCHIS-HEX-(HC040-H19B)-L300-W65MM

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information