Power cord for LED light strip Double line
Pwr.cord, LED light str. Double line
AY-PWRCORD-LGHTSTR-DBLNE-BLCK-230V-L1,5M
Register and access more than 75 000 products
Datasheets(X)
Suitable for | Outdoor |
Material | Rubber plastic |
Colour | Black |
Length | 1.5 m |
Nominal voltage | 230 V/AC |
IP protection class | IP 44 |