Power side cutters, switchable
Heavy-duty side cutters, switchable
HDUTSDCTR-SWITCHABLE-L200MM
Art.-no. 071401 599
EAN 4053479288222
Register and access more than 75 000 products
Twice the cutting power
By pressing the power button
Large cutting capacity for thicker cables
Avoids hard cutting impact as experienced with conventional side cutters
High-grade steel cutting edges
For increased service life
Safer working
Ergonomic 2-component handles with non-slip surface
Datasheets(X)
Length (L) | 200 mm |
Length in inches (L) | 8 in |
Max. medium wire diameter cutting capacity | 4.5 mm |
Max. hard wire diameter cutting capacity | 3.5 mm |
Max. piano wire diameter cutting capacity | 3.0 mm |
Max. soft wire diameter cutting capacity | 5.0 mm |
Material | Steel |
Surface | Chrome plated |
Type of joint | Lap joint |
Material of handle | 2-component plastic |