Welcome to Würth Finland For trade customers only

Powered air respirator 3M™ Versaflo TR-315E (starter kit TR-300+)

Pow. air turbo starter set Versaflo 3M TR-315E
VERSAFLO TR-315E RTU-PACK

Art.-no. 0899174116

EAN 4054596175389

-
Powered air respirator 3M™ Versaflo TR-315E (starter kit TR-300+)

Art.-no. 0899174116

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

A very small and lightweight fan unit for professional use.
  • A fan with two selectable air speeds to maximise comfort: 185 l/min and 205 l/min.

  • The electronics control the condition of the device and warn the user with an acoustic signal and warning lights when the battery is low or when the filter is in poor condition.

  • The batteries are modern, lightweight li-ion batteries that are not susceptible to the memory effect.

  • The motor does not include any carbon brushes, which is why it is reliable and has a long service life.

  • The fan is very easy and fast to maintain and no special tools are needed.

  • The filters’ service life can be prolonged by using a spark catcher and a prefilter.


Approved for use with the following 3M headgear:


  • S-133 Light hood - product number 0899 174 113

  • S-757 Painters’ hood - product number 0899 174 117

  • M-206 Face shield - product number 1912 512 093

  • M-306 Helmet - product number 0899 174 115

  • M-307 Helmet - product number 1931 009 653
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

2768 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

HOOD-(F.BREA-VENTILAT)-LGHT-(S-133)

A light general purpose hood with an integrated headband
x 1 pcs

HAT-(F.BREA-VENTILAT)-(M-300)-3M

Integrated head and face protection
x 1 pcs

PNTHOOD-(F.BREA-VENTILAT)-(S-757)

A hood specially designed for powder painting: protects your neck.
x 1 pcs

M-206-3M-FACESHIELD-W-COMFORT-FACESEAL

A light and well-balanced visor for breathing, eye and face protection
x 1 pcs

FCESHLD-3M-VERSAFLO-M307-M307

Combined head, breathing, eye and face protection
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

FANUNT-(F.BREA-VENTILAT)-TR302E

A very small and lightweight fan unit for professional use.
x 1 pcs

VERSAFLO PREFILTER

x 10 pcs

BREATHING TUBE BT-30

x 1 pcs

VERSAFLO BELT

Spare part for 3M Versaflo TR-300 Fan unit
x 1 pcs

VERSAFLO LEATHER BELT

Accessory for fan unit
x 1 pcs

VERSAFLO BATTERY PACK

High capacity power battery for use with the Versaflo™ TR-300+ fan unit
x 1 pcs

VERSAFLO STATIONCHARGER

Charging station for 4 batteries
x 1 pcs

VERSAFLO SPARK COVER

The spark guard helps prevent sparks and other hot particles from damaging the filter
x 1 pcs

SP-VERSAFLO TR-3712E

Particle filter (P) that protects against dust, fog, mist and other particle hazards
x 1 pcs

VERSAFLO ODORFILTER

x 1 pcs

BREATHING TUBE COVER

Flame-resistant
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information