Welcome to Würth Finland For trade customers only

Precision mechanical screwdriver PZ, ESD Felo

Precision screwdriver Pozidriv ESD Felo
SCRDRIV-PREC-(ESD FELO)-PZ1-BLDEL60MM

Art.-no. 5753274001

EAN 4007157646033

-
Precision mechanical screwdriver PZ, ESD Felo

Art.-no. 5753274001

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

The handles feature antistatic protection, compliant with ESD standard, that neutralises electric charge.
  • ESD Safe 108 – 1010 Ω

  • 2-component handle. Freely rotating head that reduces friction. Hanging-hole for storage purposes.

  • The steel shaft is an alloy of chromium with molybdenum vanadium.

  • Toughened, chrome-coated, with a precisely-dimensioned tip coated with Black Point.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

PZ1

Blade length

60 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information