Premium fabric adhesive tape
Premium fabric adhesive tape
CLOTHE TAPE-PREMIUM-BLACK-50MMX50M
Register and access more than 75 000 products
- High-grade insulating tape with excellent adhesion to rough surfaces
- The insulating tape is based on synthetic rubber and is extremely resistant to temperature and ageing
- The insulating tape has a very strong, water-repellent PE backing, which is easy to handle
Datasheets(X)
The adhesive agent and PE backing of the insulating tape ensures excellent initial adhesion. The insulating tape can be used for professional applications both indoors and outdoors. It adheres extremely well to rough surfaces.
Backing material | PE film with mesh |
Adhesive base | Natural rubber hotmelt |
Thickness | 0.3 mm |
Colour | Black |
Width | 50 mm |
Length | 50 m |
Min./max. temperature resistance | -15 to 60 °C |
Min./max. processing temperature | -15 to 60 °C |
Elongation at break | 20 % |
Ultraviolet resistance | No |
Moisture resistance | Yes |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | storage in a dry place protected from light |