Pressure bushing pipe fitting 1"/ ¾" LIME/PST10
Screw terminal for heating cable
SCRTRML-F.HEATCBL-3/4IN-D30-L60
Art.-no. 0970993001
EAN 6410004350911
Register and access more than 75 000 products
Pressure bushing pipe fitting for bushings of self-limiting PST 10 and LIME defrosting cables for water meter valves etc.
The fitting has 3/4” and 1” threads.
The cable’s seal is cut from one side so installing a bushing to the cable is very easy.
Datasheets(X)
Width (10) | 30 mm |
Length (20) | 60 mm |
Product weight (per item) (30) | 0.21 kg |
Diameter (40) | 30 mm |