Pressure measuring coupling, BSP male thread
Test terminal, WD seal, male thread
PRESMSRECUPL-BSP-RG-O-MALE-M16X2-1/4IN
Art.-no. 5973920003
EAN 4058794879506
Register and access more than 75 000 products
Fixed integration into the system.
- Compatible with pressure measuring hose couplings
- 16 x 1.5 or 16 x 2.0 male thread
Installed to e.g. a block or other plane surface.
- WD (E) seal
- BSP G thread
Plastic cap
Datasheets(X)
Type | M16x2 mittausliitin M16x2 mittariliittimelle, muovihattu |
Connection thread (G) | M16 x 2 |
Connection thread 2 | ET G BSP 1/4 inch |
Material of cap | Plastic |
Seal type | WD-Seal |
Connection-thread length (l th) (i) | 12 mm |
Length (L) | 47 mm |
Operating pressure | 630 bar |
Thread diameter | 13.2 mm |
Product weight (per item) | 52.000 g |
Material | Cold heading and cold extrusion steel, 1.0214 |