Welcome to Würth Finland For trade customers only

Pressure measuring hose 2/5mm

Pressure measuring hose
PRESSURE MEASURING HOSE 2/5MM

Art.-no. 5973920001

EAN 4058794879469

-
Pressure measuring hose 2/5mm

Art.-no. 5973920001

-
Quantity
PU

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

Thermoplastinen Micro paineenmittausletku

Internal diameter

2 mm

Operating pressure

630 bar

Burst pressure

1900 bar

Bending radius

20 mm

Outer diameter

5 mm

Max. short-term temperature resistance

100 °C

Material of inner core layer

Polyester

Material of reinforcement insert

Aramid fibre

Material of outer layer

Polyurethane

Colour of the outer layer

Black

Length of roll

25 m

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Pressure measuring coupling, BSP male thread

PRESMSRECUPL-BSP-RG-O-MALE-M16X2-1/4IN

For measuring the pressure of systems.
x 10 pcs
Measuring coupling for pressure measuring hose

MANOMETER CONNECT.HOSE DN2 - M16X1,5 F

Compatible with pressure measuring couplings with a 16-mm thread.
x 10 pcs
Measuring coupling for pressure measuring hose

MANOMETER CONNECT.HOSE DN2 - M16X2,0 F

Compatible with pressure measuring couplings with a 16-mm thread.
x 10 pcs
Pipe extension for pressure measuring hose

PIPE CONNECTOR HOSE DN2 - 6MM

Straight pipe connector for the pressure measurement hose
x 10 pcs
Pipe extension for pressure measuring hose

PIPE CONNECTOR HOSE DN2 - 8MM

Straight pipe connector for the pressure measurement hose
x 10 pcs
Sleeve Micro R7 2/5 for pressure measuring hose

MEASURING HOSE FERRULE

Used with a R7 thermoplastic hose
x 20 pcs
Meter coupling for pressure measuring hose, female thread

MANOMETER 0-2,5 VERTICAL CONNECT.1/4 BSP

A coupling connected to a manometer’s G thread.
x 10 pcs
Pressure measuring coupling, BSP male thread

ADAPT-HYDR-TESTPT-M16X2

For measuring the pressure of systems.
x 10 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information