Pressure sprayer Super Extreme
Pressure sprayer Super Extreme
PRESSPRR-SUPER-EXTREME-10LTR
Art.-no. 0891385950
EAN 4058794750959
Register and access more than 75 000 products
- Pull trolley equipment
- 6-bar stainless steel tank with plastic coating inside
- Plastic pump, chemically durable
- Ergonomic handle with filter
- Stainless steel spray pipe
- Stainless steel hose connectors
- Extra-durable 2-m hose
- Manometer and overpressure valve
- Priming adapter, compressed air, 6 bar
- Viton seals as standard
- Suitable for normal and solvent detergents, acids and alkaline detergents
Datasheets(X)
Bin capacity | 10 l |
Operating pressure | 6 bar |
Flow capacity | 0.86 l/min |
Max. operating temperature | 50 °C |
Material | Stainless steel / plastic / rubber |
Height x width | 637 x 255 mm |
Hose length | 2 m |
Product weight (per item) | 6270.000 g |