Pressure washer MC 5M-200/1050 FA-W
Cold water high press. cleaner MC 5M-200/1050 FA-W
CLNDEV-(MC 5M-200/1050 FA-W)
Art.-no. 0701999010
EAN 4053479816883
Register and access more than 75 000 products
- Sturdy 30-mm steel frame
- Foldable handle and lifting lugs make it easy to store and transport
- Large rear wheels and rotating front wheel make it easy to move
- Maintenance-free 6.1kW motor with automatic start/stop function
- Axial pump with ceramic pistons
- Adjustable water volume
- Flow switch technology keeps hose and washing handle unpressurised when the machine is on standby
- Bidirectional detergent dosage valve
1 Year Warranty
on issues of material and production
Datasheets(X)
Nominal voltage | 400 V/AC |
Power input | 6.1 kW |
Max. pressure | 250 bar |
Min./max. feed quantity | 960-1050 l/h |
Min./max. frequency | 50 / 50 Hz |
Max. inlet temperature | 60 °C |
Hose length | 20 m |
Length | 735 mm |
Width | 570 mm |
Height | 1020 mm |
Weight of machine | 75 kg |
Cable length | 5 m |