Pro model construction site switchboard
Power distributor, Pro Standard
PWRDISTR-MET-IP44-400V/AC-63A-BLACK
Art.-no. 0774765563
EAN 4056807461984
Register and access more than 75 000 products
CONSTRUCTION SITE DISTRIBUTION BOARD FOR PROFESSIONALS
- Easy to use and move, small size
- Very durable structure
- Thick non-scratch powder coating on surface
- Complies with the requirements of standard EN 61439-4
- Two year warranty
- Designed and manufactured in Finland
Input: 1x 63 A 400 V appliance inlet
Sockets:
1x 63 A 400 V appliance inlet
1x 63 A 400 V socket for daisy chaining
2x 32 A 400 V socket
2x 16 A 400 V socket
6x 16 A 230 V Schuko socket
2 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Output | Six shockproof sockets 16 A, 250 V, 1 CEE 32 A, 5 pin, 400 V, 2 CEE 16 A, 5 pin, 400 V |
Socket type | 2 CEE 32 A, 5P, 400 V, 2 CEE 16 A, 5P, 400 V, Six safety sockets 16 A, 250 V, 1 CEE 63 A, 5P, 400 V |
Cable connection | CEE 63 A, 5 pin, 400 V |
IP protection class | IP 44 |
Material | Metal |
Length x width x height | 500 x 660 x 260 mm |