Welcome to Würth Finland For trade customers only
1/4-inch dynanometric screwdriver
1/4-inch dynanometric screwdriver - 1
1/4-inch dynanometric screwdriver - 2
1/4-inch dynanometric screwdriver - 3

For detailed information, other images and documents, please select individual articles from the following table.

1/4-inch dynanometric screwdriver

With replaceable blade
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
Torque screwdriver for controlled screwing to a specified torque


  • Torque value via integrated window scale with numerical display, continuously adjustable with setting tool

  • Ergonomic multi-component handle, light, compact design for ease of use. Ergonomic handle size adjusted to the torque range.

  • Click signal on reaching the set torque value.

  • Bit adapter blade for ¼ inch bits

  • Accuracy +/- 6 % from the set scale value.

  • In accordance with DIN EN ISO 6789, BS EN 26789

  • Supplied in a plastic box


Scope of delivery:


  • Handle

  • Setting tool

  • Bit adapter blade for ¼ inch bits

  • Factory calibration and test report