Welcome to Würth Finland For trade customers only
13-pin connector 12V
13-pin connector 12V - 1
13-pin connector 12V - 2
13-pin connector 12V - 3

For detailed information, other images and documents, please select individual articles from the following table.

13-pin connector 12V
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
Threaded connection with rubber seal


Offers protection against water splashes and dirt



A threaded connection is suitable for 9.0 mm to 11.5 mm diameter cables



With bayonet connector system


Marking of contacts complies with ISO 11446



Screw contacts resistant to higher pulling loads



Operating temperature: -40°C to +85°C



Current rating: max. 25 A (with 2.5 mm² wire)

Complies with ISO 11446