For detailed information, other images and documents, please select individual articles from the following table.
1-component gun foam Streetfighter
Universal filling foam for gun application
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Excellent adhesion to virtually all construction surfaces (with the exception of PE, PP, PTFE and silicone)
Better sound and heat insulation properties than mineral wool, cork and fibreglass
Dimensionally stable
No volume shrinkage and only minimal post-expansion once the product has fully hardened.
Quick to fully harden
Fine-celled and uniform foam structure
Resistant to ageing
Resistant to a large number of solvents, paints and chemicals
Primer should be applied to porous and absorbent surfaces. PURLOGIC® Streetfighter can be applied with PURLOGIC® Xpress, art. no. 0891 152 4, and PURLOGIC® COMBIpress, art. no 0891 152 6, foam guns.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.
Secure insulating and filling of window joints, pipe openings, joints, wall joints, wall openings and cavities, such as wall openings, roof finishings, pipe ducts, roller shutter boxes etc. Adheres to concrete, stone, hard PVC, metal and wood. Does not adhere to polyethylene, silicone, PTFE and grease.
Shake can vigorously 20 times before use. The surfaces must be clean, solid and free from dust and grease. Pre-treat highly absorbent surfaces. Adhesion surfaces must be moistened with water before the foam is applied. Moisten again if several foam beads are applied. Screw the can all the way into the gun support – do not screw too far or tilt. Foam continues to expand after application. Immediately remove splashes of foam with PURlogic Clean, art. no. 0892 160. Thoroughly clean the gun and valve after use. Always leave the open can screwed onto the gun.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!