- Very high yield: 70 litres, enables quick and cost-effective operation
- Reduced post-swelling aids installation: less overflow to cut, reduced foam loss, minimal frame stress and mess
- Wide range of operating temperatures (–10°C... +35°C) guarantees reliable results.
Technical specifications for the MEGAMAX insulation foam:
- Excellent thermal insulation capacity 0.03W/mK thanks to fine cellular texture
- Excellent adhesion = secure sealing with various construction materials: concrete, brick, rock, wood, metal, styrofoam, polyurethane boards, polyester and PVC
- Good resistance against aging, does not absorb water or get mouldy
- Excellent sound-insulating capacity of 60 dB, which increases comfort and meets modern standards
- Resists and blocks pressure and vibration to structures, e.g. weather conditions against windows and doors
- Mounting, insulation and sealing of window and door frames
- Filling and sealing of holes and through holes
- Sealing and insulation of vertical and horizontal joints in insulation block installations
- Fastening of thermal insulation (styrofoam and polyurethane sheets), joint sealing and fixing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!