Welcome to Würth Finland For trade customers only
1-component gun foam Winter

For detailed information, other images and documents, please select individual articles from the following table.

1-component gun foam Winter

Ready-to-use 1-component gun foam for use even at extremely low temperatures down to -25°C.
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
  • Excellent adhesion to most materials (excluding Teflon, PP and PE)

  • High thermal and acoustic insulation

  • Excellent filling properties

  • No volume change after drying

  • Application even at low temperatures
Notice

Store cans upright in a cool and dry place (+5°C to +25°C). Protect from frost. Best before: see can.

In the cold, if you have to moisten, sprayed water freezes on surfaces, to which I foam should be caught. Nordic Winter is the first foam that hardens frost to good quality insulation without humidification.


Between the window frame and the wall foam sealing must be done in two part; outermost layer first and then the inner one.