For detailed information, other images and documents, please select individual articles from the following table.
1-component gun foam Winter
Ready-to-use 1-component gun foam for use even at extremely low temperatures down to -25°C.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Excellent adhesion to most materials (excluding Teflon, PP and PE)
- High thermal and acoustic insulation
- Excellent filling properties
- No volume change after drying
- Application even at low temperatures
Store cans upright in a cool and dry place (+5°C to +25°C). Protect from frost. Best before: see can.
In the cold, if you have to moisten, sprayed water freezes on surfaces, to which I foam should be caught. Nordic Winter is the first foam that hardens frost to good quality insulation without humidification.
Between the window frame and the wall foam sealing must be done in two part; outermost layer first and then the inner one.
Installation of window and door frames, foam filling of cavities, openings in roof structures, temperature and sound insulation.
The surface must be dry, frost-free and solid, have a high degree of dimensional stability, and be free from dust, dirt, oil, grease, release agents and loose parts. Before use, shake the can approx. 20 times. Screw on the valve lever. Hold the upside down and carefully actuate the valve lever to release the foam. Once hardened, the foam is fully dimensionally stable. The hardened foam can be plastered, painted and pasted over. With large quantities of foam and when the atmosphere is dry, e.g. in winter, moistening the surfaces and the foam improves the foam quality and reduces the hardening time. Remove fresh spray splashes or when taking a break, immediately remove fresh foam from the valve and pipe using PURlogic® Clean, art. no. 0892 160.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!