For detailed information, other images and documents, please select individual articles from the following table.
2-component epoxy adhesive Epoxy Rapid
Quick-setting epoxy adhesive.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
For example, for metal, wood, glass, ceramics, leather, rubber and most plastics.
- The adhesive seam is water-resistant and also resistant towards most solvents.
- The adhesive seam can be abraded and painted.
- Heat resistant from -50°C...+65°C.
- Full strength will be achieved in around one hour from application.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!