For detailed information, other images and documents, please select individual articles from the following table.
2-component primer filler RAPID
Universal 2-component primer filler for repairing small and medium-sized surfaces on plain steel sheeting, UP filler and old paints.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Ideally suited for repairs to minor damage
- Dries quickly, is excellent to sand, smooth-running
- High coat thicknesses can be applied
- Excellent corrosion protection properties
- Can be reworked wet-on-wet (no intermediate sanding)
In conjunction with PE spray filler, it is essential that the drying times are observed. After use, turn the can upside down and spray until the valve is empty.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, this service is provided under the exclusion of any liability, unless the advice or information given falls within the scope of our specified, contractually agreed scope of services or the consultant was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.
For universal priming of bare and zinc-plated sheet steel, cleaned and sanded UP filler and old paints.
The surface must be clean, dry and free from grease. Lightly sand problematic surfaces. Shake the can vigorously for 2 minutes before spraying. Take the push button (red) out of the cover cap, place on the pin on the base of the can and activate by pressing. Remove the push button and dispose of it. Shake the can vigorously again after spraying. Apply 2-3 spray coatings (70 µm) at a distance of 20-30 cm. Observe the intermediate flash-off time (10-15 minutes). Can be painted over with all common top-coat systems. Application time: Max. 24 hours. Drying times Air drying: 60 minutes/20°C IR drying: 10 minutes/60°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!