Welcome to Würth Finland For trade customers only
Multi-purpose anchor Shark Twist Wip in bag Easy to install. 8 screw-on. Forms a node.

For detailed information, other images and documents, please select individual articles from the following table.

Multi-purpose anchor Shark Twist Wip in bag Easy to install. 8 screw-on. Forms a node.

Easy to install. 8 screw-on, expanding plug. Forms a node when twisted. The innovative multi-purpose anchor combines efficiency, flexibility and ease of installation and thus offers a wide range of applications.

See product details

Available in 4 version
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
Fast and flexible installation method


  • Easy: Can be pressed to the level of the surface with a finger without a hammer

  • Fast: Screwing in the screw is very easy

  • Versatile: For wood threads and metric threads

  • Adaptable: Each plug size is compatible with multiple screw diameters


Very safe


  • Innovative: 8 screw-on, expanding plug, (forms a node when twisted), with a very large contact surface

  • Tested: Tested high load values

  • Optimised: Low installation torque and high over torque

  • Protected against over-winding

  • Certified: European technical approval for anchors in a redundant non-structural system in concrete and masonry surfaces together with the ASSY®-D screw


Resists rotting, weathering and ageing


  • UV radiation resistance < 6 weeks

  • Halogen- and silicone-free


IN ADDITION: Thanks to the special plastic composition of the SHARK® TWIST plug, even screws and bolts with metric threads can be attached without problems, for example threaded adapters or threaded rods or metric screws for suspended HVAC installations

ETA-12/0042