Welcome to Würth Finland For trade customers only
3/4 inch torque wrench with push-through ratchet

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

3/4 inch torque wrench with push-through ratchet

Long torque wrench with 3/4 inch mount

See product details

Available in 1 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

  • Precise tightening with a very high trigger accuracy of ± 3 %, making it more precise than stipulated in the standard

  • Clearly audible and perceptible indication when the torque value is reached for more controlled tightening

  • Easy-to-read scale for precise adjustment

  • Simple and accurate torque adjustment by twisting the end of the handle

  • Meets the requirements of standard DIN EN ISO 6789-1:2017 for hand torque screwdriving tools

  • The extension (only with 071471 25) provides considerable lever action

  • Versatile thanks to easy switching between clockwise and anti-clockwise tightening

  • With robust transport box for safe storage
Notice
  • Includes declaration of conformity and serial number

  • The total length of 1,750 mm for art. no. 071471 25 is based on the torque wrench length of 1,250 mm and 500 mm extension, which is only supplied with 071471 25

  • Precision tools such as torque wrenches must be inspected regularly using the appropriate measuring equipment and readjusted if necessary

  • We recommend regular calibration every 12 months or after 5,000 tightening operations from the first use of the torque wrench