For detailed information, other images and documents, please select individual articles from the following table.
3/8-inch jointed-head ratchet, extendable
Extendable to max. 373 mm using locking sleeve with locking device
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Standard: DIN 3122, ISO 3315
Optimum power transmission
Telescopic handle extendable to max. 373 mm
Comfortable work
- Quick ejection with safety lock
- Flexible, rotatable ratchet head with locking device. 72 teeth with a rotating angle of 5°.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!