Welcome to Würth Finland For trade customers only
3/8-inch jointed-head ratchet, extendable
3/8-inch jointed-head ratchet, extendable - 1
3/8-inch jointed-head ratchet, extendable - 2
3/8-inch jointed-head ratchet, extendable - 3
3/8-inch jointed-head ratchet, extendable - 4
3/8-inch jointed-head ratchet, extendable - 5
3/8-inch jointed-head ratchet, extendable - 6

For detailed information, other images and documents, please select individual articles from the following table.

3/8-inch jointed-head ratchet, extendable

Extendable to max. 373 mm using locking sleeve with locking device

See product details

Available in 1 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

Standard: DIN 3122, ISO 3315



Optimum power transmission


Telescopic handle extendable to max. 373 mm



Comfortable work


  • Quick ejection with safety lock

  • Flexible, rotatable ratchet head with locking device. 72 teeth with a rotating angle of 5°.