Welcome to Würth Finland For trade customers only
Extendable 3/8-inch swivel-head ratchet
Extendable 3/8-inch swivel-head ratchet - 1
Extendable 3/8-inch swivel-head ratchet - 2
Extendable 3/8-inch swivel-head ratchet - 3
Extendable 3/8-inch swivel-head ratchet - 4
Extendable 3/8-inch swivel-head ratchet - 5
Extendable 3/8-inch swivel-head ratchet - 6

For detailed information, other images and documents, please select individual articles from the following table.

Extendable 3/8-inch swivel-head ratchet

Extendable up to 373 mm via locking sleeve with latch

See product details

Available in 1 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

Standard: DIN 3122, ISO 3315



Optimal power transmission


Telescopic handle can be extended up to 373 mm



Comfortable working


  • Quick release with safety lock

  • Flexible swivel ratchet head with locking mechanism. 72 teeth with an arc swing of 5°