Acid-proof 3-way ball valve for chemicals, fuels, foodstuffs. ISO 5211 flange for actuators.
Female thread: ISO 228, G
Body: AISI 316
Ball: AISI 316
Ball seal: PTFE
Operating temperature –40...+220°C
Operating pressure: 65–85 bar
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!