Welcome to Würth Finland For trade customers only
Valve DELTA 3-way valve, L bore
Valve DELTA 3-way valve, L bore - 1
Valve DELTA 3-way valve, L bore - 2

For detailed information, other images and documents, please select individual articles from the following table.

Valve DELTA 3-way valve, L bore

See product details

Available in 7 version
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
Delta 3-way valve, L bore, full port.


Female thread: ISO 228, G


Frame: brass, nickel plated


Ball: brass, chrome plated


Ball gasket: PTFE


Handle: PU-coated aluminium


Operating temperature -20...+150°C


Operating pressure: 10 bar