Delta 3-way valve, L bore, full port.
Female thread: ISO 228, G
Frame: brass, nickel plated
Ball: brass, chrome plated
Ball gasket: PTFE
Handle: PU-coated aluminium
Operating temperature -20...+150°C
Operating pressure: 10 bar
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!