Welcome to Würth Finland For trade customers only
TRIFLUX 3-way valve, T bore
TRIFLUX 3-way valve, T bore - 1
TRIFLUX 3-way valve, T bore - 2

For detailed information, other images and documents, please select individual articles from the following table.

TRIFLUX 3-way valve, T bore

See product details

Available in 6 version
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
Triflux 3-way valve with T bore, full port, 360° adjustment


Female thread: ISO 228, G


Body: nickel-plated brass


Ball: chrome-plated brass


Ball seal: PTFE


Handle: PU-coated aluminium


Operating temperature –20...+120°C


Operating pressure: 25 bar