Triflux 3-way valve with T bore, full port, 360° adjustment
Female thread: ISO 228, G
Body: nickel-plated brass
Ball: chrome-plated brass
Ball seal: PTFE
Handle: PU-coated aluminium
Operating temperature –20...+120°C
Operating pressure: 25 bar
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!