For detailed information, other images and documents, please select individual articles from the following table.
Flexible spiral hose X-6000+
Next generation 4-spiral hydraulic hose, excellent flexibility and resistance to pressure
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
X-6000+ was designed with material science and process innovation to meet the most demanding applications.
- High pressure applications
- Very demanding installation conditions
- Beams, mining, earth moving, etc.
Improved hose structure
- Up to 50% smaller bending radius performance than standard 4-spiral products
- Improved resistance to hydraulic oils HETG, HEES, HEPG and HEPR
Longer useful life
- Better connection to the inner tube thanks to improved rubber grade
- Improved resistance against transformations thanks to high elasticity
- Ideal for dynamic applications
- High abrasion and ozone resistance compared to SAE and EN standards
Thanks to patented structure
- Less material consumption
- Smaller transport costs
- Smaller carbon footprint
- Lighter
- Easier installation
X-6000 + exceeds performance of SAE 100 R12, R13 and R15 standards as well as ISO 18752-CC standard, by reaching 50% SAE standard bending radius performance.
Resistant to spikes in pressure, ideal for high-pressure systems
Resistant to hydraulic oils, mineral oils and biological polyglycol-based oils, water/oil emulsions and water.
HETG Vegetable oils, HEES Synthetic esters, HEPG Polyglycol oils, HEPR PAO and related products
Operating temperature, hydraulic oils: –40°C and +120°C
Remember also additional protection against wear and tear (safe spiral).
The hose and ferrule must always be officially compatible. If the hose connector is known, the compression measures can be determined.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!