Welcome to Würth Finland For trade customers only
Flexible spiral hose X-6000+

For detailed information, other images and documents, please select individual articles from the following table.

Flexible spiral hose X-6000+

Next generation 4-spiral hydraulic hose, excellent flexibility and resistance to pressure

See product details

Available in 4 version
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
X-6000+ was designed with material science and process innovation to meet the most demanding applications.


  • High pressure applications

  • Very demanding installation conditions

  • Beams, mining, earth moving, etc.


Improved hose structure


  • Up to 50% smaller bending radius performance than standard 4-spiral products

  • Improved resistance to hydraulic oils HETG, HEES, HEPG and HEPR


Longer useful life


  • Better connection to the inner tube thanks to improved rubber grade

  • Improved resistance against transformations thanks to high elasticity

  • Ideal for dynamic applications

  • High abrasion and ozone resistance compared to SAE and EN standards


Thanks to patented structure


  • Less material consumption

  • Smaller transport costs

  • Smaller carbon footprint

  • Lighter

  • Easier installation
NoticeHose sizes 1 1/4” and 1 1/2” require the use of CS series sleeves and connectors

X-6000 + exceeds performance of SAE 100 R12, R13 and R15 standards as well as ISO 18752-CC standard, by reaching 50% SAE standard bending radius performance.