Welcome to Würth Finland For trade customers only
Spiral hose 4ST Bridgestone

For detailed information, other images and documents, please select individual articles from the following table.

Spiral hose 4ST Bridgestone

High-pressure hydraulic systems for transferring oil, fuels, air and water
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
High pressure resistance



Hose of very high quality in material and manufacturing


Very resistant to pressure shocks


  • Four steel braided wires, each layer braided in a different direction

  • synthetic rubber oil, wear and weather resistant good quality.

  • Exceeds SAE 100 R15 / DIN 20023 / EN 856 Standards requirements.

  • MSHA fire protection approval

  • Very flexible

  • High pressure resistance

  • Can be used with both One-Piece and movable connectors
Notice

Can be used in places where an MSHA (Mining Safety and Health Administration) classification is required, e.g. in mines.