Welcome to Würth Finland For trade customers only
Spiral hose 4ST + Bridgestone
Spiral hose 4ST + Bridgestone - 1
Spiral hose 4ST + Bridgestone - 2

For detailed information, other images and documents, please select individual articles from the following table.

Spiral hose 4ST + Bridgestone

High-pressure hydraulic systems for transferring oil, fuels, air and water

See product details

Available in 4 version
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
Very high pressure resistance, all sizes working pressure max 420bar.


  • 420bar is achieved when using S0420 sleeve and standard connectors

  • 420bar is achieved if One-Piece connectors are used


Hose of very high quality in material and manufacturing


Very resistant to pressure shocks


  • Four steel braided wires, each layer braided in a different direction

  • synthetic rubber oil, wear and weather resistant good quality.

  • Exceeds SAE 100 R15 / DIN 20023 / EN 856 Standards requirements.

  • MSHA fire protection approval

  • Very flexible

  • High pressure resistance

  • Can be used with both One-Piece and movable connectors
Notice

Can be used in places where an MSHA (Mining Safety and Health Administration) classification is required, e.g. in mines.