For detailed information, other images and documents, please select individual articles from the following table.
Spiral hose 4ST + Bridgestone
High-pressure hydraulic systems for transferring oil, fuels, air and water
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Very high pressure resistance, all sizes working pressure max 420bar.
- 420bar is achieved when using S0420 sleeve and standard connectors
- 420bar is achieved if One-Piece connectors are used
Hose of very high quality in material and manufacturing
Very resistant to pressure shocks
- Four steel braided wires, each layer braided in a different direction
- synthetic rubber oil, wear and weather resistant good quality.
- Exceeds SAE 100 R15 / DIN 20023 / EN 856 Standards requirements.
- MSHA fire protection approval
- Very flexible
- High pressure resistance
- Can be used with both One-Piece and movable connectors
Can be used in places where an MSHA (Mining Safety and Health Administration) classification is required, e.g. in mines.
Resistant to hydraulic oils, mineral oils and biological polyglycol-based oils, water/oil emulsions and water.
Operating temperature, hydraulic oils: –40°C to +100°C (–40°F to +212°F), occasional peaks up to +120°C (+250°F)
Polyglycol oils, water in oil emulsions and water: up to +85°C (+185°F)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!